Shop All Temperature Controllers
Dwyer Instruments
Temperature Controller, Digital, DR
Mfr # TSW-160
Zoro # G5593962
original price:
$138.83
18% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Thermistor
- Description/Special Features Dual Red LED Display, Single Stage, Weather-Proof
- Input Voltage 12 to 24V AC/DC
- Switch Function SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSW-160
- Zoro # G5593962
- Country of Origin Spain
- Category Temperature Controllers
Dimensions
Length | 6.65 in |
Depth | 2.59 in |
Width | 3.63 in |
Length (Straight Wireway) | 6.65 in |
Description
Temperature Controller, Digital, Thermistor Sensor Type, Input Voltage 12 to 24V AC/DC, Switch Function SPDT, Output (2) Relay, Temp. Range -58 Degrees to 302 Degrees F, Control Mode On/Off, R1: 20, R2: 8 Amps, Length 6.65 in, Width 3.63 in, Depth 2.59 in, Control Period Programmable, Dual Red LED Display, Single Stage, Weather-Proof, Hysteresis 1 Degrees to 20 Degrees , Proportional Band 1 Degrees to 20 Degrees , Setting Accuracy +/-1 Percent FS, Power Consumption 3.6 VA, Standards CE, cUL, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 10 ft. (3385)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT4Y25)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-33-LV)
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- Dwyer Instruments Programmable Logic Controls (PLC)