Shop All Specialty Switches
Dwyer Instruments
Temp switch, range 350-550Deg F 175-290Deg C, max. temp. 600Deg F 315Deg C
Mfr # DA-7035-153-9N
Zoro # G410113731
product price: $4,040.99
/ea
Free Shipping & Returns
$4,040.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Rating General purpose. Optional weatherproof and explosion-proof.
- Switch Type SPDT snap switch. Optional DPDT snap and a variety of mercury switches.
- Temperature Limit Process: See model chart on catalog page; Ambient: 180°F (82°C).
- Conduit Connection 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub.
- Set Point Adjustment External knobs for set point and reset point.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-7035-153-9N
- Zoro # G410113731
- Country of Origin United States
- Category Specialty Switches
Details
Enclosure Rating | General purpose. Optional weatherproof and explosion-proof. |
Switch Type | SPDT snap switch. Optional DPDT snap and a variety of mercury switches. |
Temperature Limit | Process: See model chart on catalog page; Ambient: 180°F (82°C). |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Set Point Adjustment | External knobs for set point and reset point. |
Electrical Rating | 10 A @ 120/240/480 VAC. |
Pressure Limit | 300 psi (20.6 bar). |
Wetted Materials | Bulb and connection: 304 SS. |
Features | Adjustable deadband; Snap action switch standard; Inert gas activated Bourdon tube; No cross ambient temperature effects; No bulb elevation correction required; Visible dial calibrated in both °F and °C; Visible on/off indication |
Deadband | Adjustable from minimum in model chart to full range. Optional low fixed deadband. |
Mounting Orientation | Vertical and level. |
Repeatability | ±1% of FS. |
Electrical Connections | Screw terminal. |
Service | Compatible liquids or gases. |
Process Connection | 3/4" male NPT. Other sizes available. |
Description
Temperature switch, range 350-550°F (175-290°C), max. temp. 600°F (315°C), min. deadband 50°F (28°C).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1152-0AB60-1FA0)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- MAGNETROL MERCURY SNAP SWITCH ASSEMBLY OTHER SWITCH (897401078)
- Dwyer Instruments Specialty Switches