Shop All Specialty Switches
Dwyer Instruments
Temp switch, range 100-300Deg F 40-150Deg C, max.temp. 500Deg F 260Deg C
Mfr # DA-7035-153-10N
Zoro # G510113648
product price: $3,982.99
/ea
Free Shipping & Returns
$3,982.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Connection 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub.
- Electrical Rating 10 A @ 120/240/480 VAC.
- Temperature Limit Process: See model chart on catalog page; Ambient: 180°F (82°C).
- Deadband Adjustable from minimum in model chart to full range. Optional low fixed deadband.
- Features Adjustable deadband; Snap action switch standard; Inert gas activated Bourdon tube; No cross ambient temperature effects; No bulb elevation correction required; Visible dial calibrated in both °F and °C; Visible on/off indication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-7035-153-10N
- Zoro # G510113648
- Country of Origin United States
- Category Specialty Switches
Details
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Electrical Rating | 10 A @ 120/240/480 VAC. |
Temperature Limit | Process: See model chart on catalog page; Ambient: 180°F (82°C). |
Deadband | Adjustable from minimum in model chart to full range. Optional low fixed deadband. |
Features | Adjustable deadband; Snap action switch standard; Inert gas activated Bourdon tube; No cross ambient temperature effects; No bulb elevation correction required; Visible dial calibrated in both °F and °C; Visible on/off indication |
Set Point Adjustment | External knobs for set point and reset point. |
Repeatability | ±1% of FS. |
Electrical Connections | Screw terminal. |
Pressure Limit | 300 psi (20.6 bar). |
Mounting Orientation | Vertical and level. |
Wetted Materials | Bulb and connection: 304 SS. |
Service | Compatible liquids or gases. |
Process Connection | 3/4" male NPT. Other sizes available. |
Enclosure Rating | General purpose. Optional weatherproof and explosion-proof. |
Switch Type | SPDT snap switch. Optional DPDT snap and a variety of mercury switches. |
Description
Temperature switch, range 100-300°F (40-150°C), max. temp. 500°F (260°C), min. deadband 50°F (28°C).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P)
- SIEMENS Circuit Breaker, QT Series 30/20A, 2 Pole, 120/240V AC (Q23020CT2)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1153-0AB50-1FA0)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- EATON Controller Automatic Transfer Switch (6D32360G03 ATC-300R)
- Dwyer Instruments Specialty Switches