Shop All Temperature Controllers
Dwyer Instruments
Temp Controler
Mfr # 25113
Zoro # G3155236
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- DIN Size 1/4
- Input Voltage 100/240V AC
- Switch Function SPDT
- Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 25113
- Zoro # G3155236
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Input Voltage | 100/240V AC |
Switch Function | SPDT |
Output | Relay |
Temp. Range | 14 Degrees to 131 Degrees F |
Control Mode | On/Off, PI, PID, Proportional, Time Proportioning |
Description
Temperature Controller, Digital, DIN Size 1/4, Input Voltage 100/240V AC, Switch Function SPDT, Output Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode On/Off, PI, PID, Proportional, Time Proportioning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 843, Floor Box (843)
- HALEX 1-1/2In Emt 1 Hole Snap Strap (61515B)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DP32V06)
- PANDUIT Wyr Gridoverhd Pathwy, 18"x10 ft, Bl, PK10 (WG18BL10)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- Dwyer Instruments Programmable Logic Controls (PLC)