Shop All Automotive Diagnostic & Testing Instruments
Dwyer Instruments
Swtch, Pressure, 10-300 Psig, Brass Bourdon
Mfr # DA-31-3-9
Zoro # G3233365
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Includes Mounting Bracket, Pigtail siphon 250 psig max, Remote Connection, 12 ft 316SS 3000 psig max, Remote Connection, 6 ft Copper 2500 psig max
- Features Adjustable Deadband
- Maximum Test Compression 200 psi
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-31-3-9
- Zoro # G3233365
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Swtch,Pressure,10-300 Psig,Brass Bourdon |
Tube Material | Brass |
Includes | Mounting Bracket, Pigtail siphon 250 psig max, Remote Connection, 12 ft 316SS 3000 psig max, Remote Connection, 6 ft Copper 2500 psig max |
Features | Adjustable Deadband |
Maximum Test Compression | 200 psi |
Product Type | Pressure Switch |
Minimum Test Compression | 8 psi |
Description
Swtch,Pressure,10-300 Psig,Brass Bourdon, Product Type Pressure Switch, Tube Material Brass, Maximum Test Compression 200 psi, Minimum Test Compression 8 psi, Features Adjustable Deadband, Includes Mounting Bracket, Pigtail siphon 250 psig max, Remote Connection, 12 ft 316SS 3000 psig max, Remote Connection, 6 ft Copper 2500 psig max
Restrictions
- This item has been restricted from sale in the following states: AK, CT, HI, IL, LA, MA, MD, ME, MI, MN, NC, NH, NJ, NY, OR, PR, RI, VT, WA, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 14 Gauge Red Primary Wire-Spool, 85776 (85776)
- DORMAN Engine Coolant Bleeder Screw, 902-112 (902-112)
- ZORO SELECT Funnel, Stainless Steel, 70mL, 3.25 x 3 (84730)
- ZEROSTART Oil Pan Heater - 450W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609713)
- THEXTON Antifreeze Tester, Professional (102)
- QUICKCABLE Hydrometer (120151-2001)
- EMAX Filter Kit for 29CFM Airbase Dryer (FKIT011)
- TOPDON AL600 - OBD2 Diagnostic Scan Tool (TDP-TD52110012)
- S&G TOOL AID Fuel Rail Pressr Test Adptr Kit 11&16mm (SG58600)
- LEAKFINDER UV Leak Detection Kit (LF060)
- OREGON Compression Tester (42-422)
- Dwyer Instruments Automotive Diagnostic & Testing Instruments