Shop All Automotive Diagnostic & Testing Instruments
Dwyer Instruments
Swtch, Pressure, 10-200 Psig, Brass Bourdon
Mfr # DA-31-2-8
Zoro # G1438249
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Features Adjustable Deadband
- Includes Mounting Bracket, Pigtail Siphon, 2 ft 316SS 3000 psig max Remote Connection, 6 ft Copper 2500 psig max Remote Connection
- Maximum Test Compression 200 psi
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DA-31-2-8
- Zoro # G1438249
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Swtch,Pressure,10-200 Psig,Brass Bourdon |
Tube Material | Brass |
Features | Adjustable Deadband |
Includes | Mounting Bracket, Pigtail Siphon, 2 ft 316SS 3000 psig max Remote Connection, 6 ft Copper 2500 psig max Remote Connection |
Maximum Test Compression | 200 psi |
Product Type | Pressure Switch |
Minimum Test Compression | 8 psi |
Description
Swtch,Pressure,10-200 Psig,Brass Bourdon, Product Type Pressure Switch, Tube Material Brass, Maximum Test Compression 200 psi, Minimum Test Compression 8 psi, Features Adjustable Deadband, Includes Mounting Bracket, Pigtail Siphon, 2 ft 316SS 3000 psig max Remote Connection, 6 ft Copper 2500 psig max Remote Connection
Restrictions
- This item has been restricted from sale in the following states: AK, AZ, CT, HI, IL, LA, MA, MD, ME, MI, MN, NC, NH, NJ, NY, OR, PR, RI, VT, WA, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- BEDRUG 2018-C Wrangler Jl 2 Door Headliner (HLJL182DRK)
- DONALDSON Hydraulic Filter, Cartridge, P163903 (P163903)
- ZEROSTART Starting Fluid Kit - 12V, 6Cc, Ez Mount (8203954)
- DWYER INSTRUMENTS Swtch, Pressure, 10-300 Psig, Brass Bourdon (DA-31-3-9)
- INNOVA ELECTRONICS $DIGITAL TIMING LIGHT (EQ3568)
- ADVANCED DIAGNOSTICS CDJ smartpro cable, When programming 2018 and up Chrysler, Dodge, Jeep vehicles, the connection to t (ADD-TT0401XXXX)
- TOPDON Intuative OElevel diagnostic scanner designed for easeofuse (Phoenix Lite 2)
- BOSCH Mini Triple Gauge, Temp, Volt, PSI, 2" (SP0F000046)
- THEXTON MANUFACTURING PROPYLENE GLYCOL ANTIFRZ/COOL TESTR (TH100)
- PERFORMANCE TOOL Compression Tester 0-300 Psi, W80580 (W80580)
- Dwyer Instruments Automotive Diagnostic & Testing Instruments