Shop All Transmitters
Dwyer Instruments
Submersible Lvl Transmitter, Polyurethane
Mfr # MBLT-2SB-IVPF-100-120
Zoro # G1948345
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Submersible Transmitter 0 to 43.3 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.7 in
- Power Required - Submersible Transmitter 10 to 33V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MBLT-2SB-IVPF-100-120
- Zoro # G1948345
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 11.5 ft |
Cable Length | 120 ft |
Cable Length - Submersible Transmitter | 120 ft |
Manufacturers Warranty Length | 1 yr |
Sensor Length | 6.7 in |
Overall Height | 6.25 in |
Overall Diameter | 0.625 in |
Measuring Depth | 0 to 11.5 ft |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 100 ft wc, Accuracy +/-0.10 Percent of Full Scale, Cable Length 120 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0453)
- REED INSTRUMENTS Replacement Sensor for the REED C-380 (R-134A)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFC-220-60-G)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-160)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-014)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 4 Wc (616KD-LR-A34-BD1)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 50 PSI (682-1)
- DWYER INSTRUMENTS Differential Pressure GageTransmitter, Indicating (605-250PA)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 PSID (645-3)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25Bar 420Ma (629HLP-02-P4-S1)
- DWYER INSTRUMENTS Pressure Gage/Transmitter, 0 to 2 In WC (631B-2)
- Dwyer Instruments Transmitters