Shop All Transmitters
Dwyer Instruments
Submersible Lvl Transmitter, 70ft Cable L
Mfr # MBLT-2SB-IVPF-50-70
Zoro # G1948546
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Submersible Transmitter 0 to 21.6 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.7 in
- Power Required - Submersible Transmitter 10 to 33V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MBLT-2SB-IVPF-50-70
- Zoro # G1948546
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 11.5 ft |
Cable Length - Submersible Transmitter | 70 ft |
Manufacturers Warranty Length | 1 yr |
Sensor Length | 6.7 in |
Cable Length | 70 ft |
Overall Height | 6.25 in |
Measuring Depth | 0 to 11.5 ft |
Overall Diameter | 0.625 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 ft wc, Maximum Pressure 50 ft wc, Accuracy +/-0.10 Percent of Full Scale, Cable Length 70 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G404-2)
- FLUKE PREMIUM PRESSURE TRANSMITTER TEST HOSE (FLUKE-700TTH5K)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Btm (PEM211)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W2250ST260S)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 040 In Wc (616D-5)
- DWYER INSTRUMENTS ExplosionProof Differential Pressure Transmitter, Smart Dp Xm (3100D-1-FM-1-1-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 050 In (668-8)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSX-W10-IN)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 50 PSI (682-1)
- DWYER INSTRUMENTS 647-4 Wet/Wet Differential Pressure (647-4)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-07)
- Dwyer Instruments Transmitters