Shop All Transmitters
Dwyer Instruments
Submersible Lvl Transmitter, 60ft Cable L
Mfr # FBLT-2SC-IVPP-20-60
Zoro # G1949018
original price:
$1,023.89
12% off
new price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure Range - Submersible Transmitter 0 to 20.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 5.94 in
- Power Required - Submersible Transmitter 10 to 33V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # FBLT-2SC-IVPP-20-60
- Zoro # G1949018
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 5.94 in |
Measuring Depth - Submersible Transmitter | 0 to 11.5 ft |
Sensor Length | 5.94 in |
Cable Length | 60 ft |
Manufacturers Warranty Length | 1 yr |
Cable Length - Submersible Transmitter | 60 ft |
Overall Height | 5.937 in |
Measuring Depth | 0 to 11.5 ft |
Overall Diameter | 1.187 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 psi, Maximum Pressure 20 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Thermometer, 74 Degrees to 80 Degrees F for Wall or Desk Use (4548)
- WEISS INSTRUMENTS 2 1/2" Boiler Gauge 1/4' NPT Rear 60-260F, 0-75PSI (CTP25R)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI (HTP40RSX)
- VIVIDIA IR Thermal Imaging Camera, Resolution 160x120, -4~842°F, 2.8" Display (HT 04D)
- DWYER INSTRUMENTS 647-4 Wet/Wet Differential Pressure (647-4)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.25 In WC (DM-2002-LCD)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-07-V)
- DWYER INSTRUMENTS Transmitter Range 0-25 Wc (616WL-2-LCD)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-00)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 2Wc 420Ma (685-01)
- ROSEMOUNT 10.5-42.4V-DC DIFFERENTIAL PRESSURE TRANSMITTER (3051S2CD2A2F32A1AL4M5)
- Dwyer Instruments Transmitters