Shop All Transmitters
Dwyer Instruments
Submersible Lvl Transmitter, 40ft Cable L
Mfr # MBLT-2SC-IVPP-5-40
Zoro # G1948232
original price:
$710.44
8% off
new price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Submersible Transmitter 0 to 5.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.7 in
- Power Required - Submersible Transmitter 10 to 33V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MBLT-2SC-IVPP-5-40
- Zoro # G1948232
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 11.5 ft |
Cable Length | 40 ft |
Cable Length - Submersible Transmitter | 40 ft |
Sensor Length | 6.7 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 6.25 in |
Measuring Depth | 0 to 11.5 ft |
Overall Diameter | 0.625 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 5 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Tools Pool Thermometer (20-206-D)
- MONARCH Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W (5380-151)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2" Face (G60100)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 05 In (668-2)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Wl Lcd (MSX-W11-IN-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc Voltage (616KD-B-08-V)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-30)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 In (668-6)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-002)
- DWYER INSTRUMENTS Pressure Gage/Transmitter, 0 to 2 In WC (631B-2)
- Dwyer Instruments Transmitters