Shop All Transmitters
Dwyer Instruments
Submersible Lvl Transmitter, 40ft Cable L
Mfr # FBLT-2SC-IVEF-20-40
Zoro # G1948923
original price:
$1,141.47
8% off
new price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Submersible Transmitter 0 to 8.6 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating ETFE
- Sensor Length - Submersible Transmitter 5.94 in
- Power Required - Submersible Transmitter 10 to 33V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # FBLT-2SC-IVEF-20-40
- Zoro # G1948923
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 5.94 in |
Measuring Depth - Submersible Transmitter | 0 to 20.0 ft |
Cable Length | 40 ft |
Manufacturers Warranty Length | 1 yr |
Sensor Length | 5.94 in |
Cable Length - Submersible Transmitter | 40 ft |
Overall Height | 5.937 in |
Measuring Depth | 0 to 20.0 ft |
Overall Diameter | 1.187 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 ft wc, Maximum Pressure 20 ft wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 ft, Cable Coating ETFE, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15000-psi)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- DIGI-SENSE Single-Input Type K Thermocouple Thermom (91428-01)
- DWYER INSTRUMENTS Pressure Transmitter, LCD (DM-2013-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 040Wc 420Ma Dp (616KD-B-08)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 250 PSI (682-3)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 100 PSI Pr Xdcr (673-7)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 25 PSI Pr Xdcr (673-5)
- DWYER INSTRUMENTS 647-4 Wet/Wet Differential Pressure (647-4)
- Dwyer Instruments Transmitters