Shop All Transmitters
Dwyer Instruments
Submersible Lvl Transmitter, 15.2 m Cable
Mfr # MBLT-2SC-IVPM-10-15.2
Zoro # G1948652
original price:
$746.45
7% off
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Submersible Transmitter 0 to 14.2 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.7 in
- Power Required - Submersible Transmitter 10 to 33V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # MBLT-2SC-IVPM-10-15.2
- Zoro # G1948652
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 11.5 ft |
Sensor Length | 6.7 in |
Cable Length - Submersible Transmitter | 50 ft |
Manufacturers Warranty Length | 1 yr |
Cable Length | 15.2 m |
Overall Height | 6.25 in |
Measuring Depth | 0 to 11.5 ft |
Overall Diameter | 0.625 in |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 10 m wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 15.2 m, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1227 DUAL RANGE MANOMETER (15121)
- SPER SCIENTIFIC Compact Temperature and Humidity Monitor (800254B)
- ANDERSON-NEGELE Chart 12" 30-230 24HR, PK100 (00215305)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0214)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC (605-3)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 4 Wc (616KD-LR-A34-BD1)
- DWYER INSTRUMENTS Pressure Transmitter, LCD, 0 to 0.5 In WC (DM-2003-LCD)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, Press Xmtr 015 PSI (636-0)
- FLOWLINE Level Controller w_2 relays & repeater (LI55-1211)
- Dwyer Instruments Transmitters