Shop All Transmitters
Dwyer Instruments
Submersible Level Transmitter, PU Cable, Cable Length - Submersible Transmitter: 217 ft
Mfr # MBLT-2SC-IVPM-60-66
Zoro # G1949176
original price:
$1,354.61
7% off
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Submersible Transmitter 0 to 85.2 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating Polyurethane
- Sensor Length - Submersible Transmitter 6.7 in
- Power Required - Submersible Transmitter 10 to 33V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # MBLT-2SC-IVPM-60-66
- Zoro # G1949176
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 11.5 ft |
Cable Length | 66 m |
Sensor Length | 6.7 in |
Cable Length - Submersible Transmitter | 217 ft |
Manufacturers Warranty Length | 1 yr |
Overall Height | 6.25 in |
Overall Diameter | 0.625 in |
Measuring Depth | 0 to 11.5 ft |
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Bullet Nose, Minimum Pressure 0 m wc, Maximum Pressure 60 m wc, Accuracy +/-0.25 Percent of Full Scale, Cable Length 66 m, Cable Coating Polyurethane, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material Polyurethane, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gauge, 0 to 1000 psi, 1/4 in Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLP535)
- DWYER INSTRUMENTS Flowmeter, Range 1-1 Scfh Air (RMA-2)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- ASHCROFT Pressure Gauge (451279AS02L200#)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-016)
- DWYER INSTRUMENTS ExplosionProof Differential Pressure Transmitter, Smart Dp Xm (3100D-1-FM-1-1-LCD)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 PSID (645-3)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25Wc (668B-13-1)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-002)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-01-V)
- IFM Transmitter, 0-100inH2O, 9.6-32VDC (PX3228)
- Dwyer Instruments Transmitters