Shop All Transmitters
Dwyer Instruments
Submersible Level Transmitter, ETFE Cable, Sensor Length - Submersible Transmitter: 6.7 in
Mfr # MBLT-2SC-VVEP-15-50
Zoro # G1949063
original price:
$1,048.71
13% off
new price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Submersible Transmitter 0 to 15.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating ETFE
- Sensor Length - Submersible Transmitter 6.7 in
- Power Required - Submersible Transmitter 10 to 33V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MBLT-2SC-VVEP-15-50
- Zoro # G1949063
- Country of Origin United States
- Category Transmitters
Dimensions
Sensor Length - Submersible Transmitter | 6.7 in |
Measuring Depth - Submersible Transmitter | 0 to 34.6 ft |
Cable Length | 50 ft |
Cable Length - Submersible Transmitter | 50 ft |
Manufacturers Warranty Length | 1 yr |
Sensor Length | 6.7 in |
Overall Height | 6.25 in |
Overall Diameter | 0.625 in |
Measuring Depth | 0 to 34.6 ft |
Description
Submersible Level Transmitter, Output 0 to 5V DC, Tip Design Bullet Nose, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating ETFE, Sensor Length 6.7 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series MBLT, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor Haccp Individually Wrapped Thermometer Probe Wipes, PK1000 (9999N)
- ZORO SELECT Pressure Gauge, 0 to 3 psi, 1/4 in MNPT, Steel, Black (18C773)
- SUPCO Mini Data Logger, Temperature, -40 To 160F (SL300T)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6520)
- DWYER INSTRUMENTS Differential Pressure GageTransmitter, Indicating (605-250PA)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-014)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-05)
- DWYER INSTRUMENTS Industrial Weatherproof Pressure Transmitter, 4 Ss Thermowell (IW2-242)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-07-V)
- DWYER INSTRUMENTS Differential Pres Indicating Transmitter (605-30)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- Dwyer Instruments Transmitters