Shop All Flowmeters
Dwyer Instruments
Stainless Steel 50-500 Flowmet
Mfr # RMA-12-SSV
Zoro # G1553575
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/8 in
- Connection Size 1/8 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-12-SSV
- Zoro # G1553575
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 in |
Connection Size | 1/8 in |
Overall Length | 2.6 in |
Overall Width | 1 in |
Overall Height | 4.8 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Accuracy | 4% |
Unit Of Measure | Gallons, Liters |
Flow Rate - Maximum | 500 cc/min |
Includes Flow Rate Adjustment Knob | Yes |
Compatible Flow Material | Air |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Media Temperature - Maximum | 130 Degrees F |
O-Ring Material | Buna-N, Neoprene |
Operating Pressure - Maximum | 100 psi |
Flowmeter Type | Variable Area |
Flow Rate - Minimum | 50 cc/min |
Mounting Orientation | Vertical |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader, XW-XWA, w/Injector (AR20759)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43)
- MILWAUKEE SPRAYER Sprayer 16Oz Alum Rechargeable (B8000 PL)
- DAYTON Impeller (PPTCEN04G)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 2, 10 Gal Out (WNT-A-C-08-10)
- DWYER INSTRUMENTS Flowmeter, 033 Scfh Air (VFB-50)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-05)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 225 Lpm Air (RMA-22)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 Lpm Air (RMA-25-SSV)
- DWYER INSTRUMENTS Flowmeter, range 6-50 cc/min water. (VFA-32-EC-SS)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H601A-010)
- Dwyer Instruments Flowmeters