Shop All Pitot Tubes
Dwyer Instruments
SS Pitot Tube, Str WRd Tip 60
Mfr # 160F-60
Zoro # G807149107
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Length (In.) 66 in
- Weight 0.5 lbs
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 160F-60
- Zoro # G807149107
- Country of Origin United States
- Category Pitot Tubes
Dimensions
Insertion Length (In.) | 66 in |
Width | 5 in |
Details
Weight | 0.5 lbs |
Description
Straight stainless steel pitot tube, 60"
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI, +/-1Pct (628-09-GH-P1-E4-S1)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (491D90)
- DWYER INSTRUMENTS SS Pitot Tube, 48 (160S-48)
- DWYER INSTRUMENTS Pocket Pitot Tube, 12 (166-12)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 48 (160F-48)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 36 (160F-36)
- DWYER INSTRUMENTS Pocket Pitot Tube, 6 (166-6)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 24 (160F-24)
- Dwyer Instruments Pitot Tubes