Shop All Pitot Tubes
Dwyer Instruments
SS Pitot Tube, Str WRd Tip 36
Mfr # 160F-36
Zoro # G907149168
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Length (In.) 46 in
- Width 9 in
- Height 2 in
- Weight 0.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 160F-36
- Zoro # G907149168
- Country of Origin United States
- Category Pitot Tubes
Dimensions
Insertion Length (In.) | 46 in |
Width | 9 in |
Height | 2 in |
Details
Weight | 0.4 lbs |
Description
Straight stainless steel pitot tube, 36"
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Static Shielding Bags, 24 in. L, 12 in. W (1001224)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Aluminum, Black (601082PS02L2MC4)
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (202L-208A)
- POMONA ELECTRONICS Cord, Patch, Black, 24 In (6576-24-0)
- DWYER INSTRUMENTS SS Pitot Tube, 48 (160S-48)
- DWYER INSTRUMENTS Pocket Pitot Tube, 6 (166-6)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 24 (160F-24)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 48 (160F-48)
- DWYER INSTRUMENTS Pocket Pitot Tube, 12 (166-12)
- Dwyer Instruments Pitot Tubes