Shop All Pitot Tubes
Dwyer Instruments
SS Pitot Tube, Str WRd Tip 24
Mfr # 160F-24
Zoro # G607149192
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Length (In.) 32 in
- Weight 0.4 lbs
- Height 2 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 160F-24
- Zoro # G607149192
- Country of Origin United States
- Category Pitot Tubes
Dimensions
Insertion Length (In.) | 32 in |
Height | 2 in |
Width | 9 in |
Details
Weight | 0.4 lbs |
Description
Straight stainless steel pitot tube, 24"
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Turn-off Controller (5057)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- FLUKE Fluke C50 Compact Soft Case, Zippered carrying case W/inside pocket belt loop & meter strap (C50)
- PIC GAUGES Gauge, 4", 30/0/15psi, 1/4"LM, SS, LF (PRO-301L-404CB-01)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 48 (160F-48)
- DWYER INSTRUMENTS Pocket Pitot Tube, 12 (166-12)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 36 (160F-36)
- DWYER INSTRUMENTS Pocket Pitot Tube, 6 (166-6)
- DWYER INSTRUMENTS SS Pitot Tube, 48 (160S-48)
- Dwyer Instruments Pitot Tubes