Shop All Pitot Tubes
Dwyer Instruments
SS Pitot Tube, 60
Mfr # 160S-60
Zoro # G807149169
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Length (In.) 65 in
- Height 2 in
- Weight 4.15 lbs
- Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 160S-60
- Zoro # G807149169
- Country of Origin United States
- Category Pitot Tubes
Dimensions
Insertion Length (In.) | 65 in |
Height | 2 in |
Width | 9.5 in |
Details
Weight | 4.15 lbs |
Description
"S" type stainless steel Pitot tube, 60" insertion length.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Sound Level Meter, incl. LEQ-Software (PCE-322ALEQ)
- ZORO SELECT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Steel, Black (18C783)
- BAKER INSTRUMENTS LVBNA-160P Pressure Gauge, 0-160 PSI (LVBNA-160P)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 36"L) (160-36)
- DWYER INSTRUMENTS SS Pitot Tube, 48 (160S-48)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 48 (160F-48)
- DWYER INSTRUMENTS Pocket Pitot Tube, 12 (166-12)
- DWYER INSTRUMENTS Pocket Pitot Tube, 6 (166-6)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 24 (160F-24)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 36 (160F-36)
- Dwyer Instruments Pitot Tubes