Shop All Ball Valves
Dwyer Instruments
Ss Ball Valve, Ball Valve 112 Npt
Mfr # BV2M106
Zoro # G407144205
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Length 6 in
- Width 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BV2M106
- Zoro # G407144205
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Overall Height | 3 in |
Length | 6 in |
Width | 4.4 in |
Description
1-1/2" two-piece stainless steel ball valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC HANDLE KIT OFS STL SW14 Ball Valve Handle (HANDLE KIT OFS STL SW14)
- CHICAGO FAUCET Dual-Handle 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVBE7CP)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2" (4319000100)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38NL)
- DWYER INSTRUMENTS Electric Ball Valve, 1Npt 120Vac Fltg (HBAV0412)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 14 Mini Br Vlv M X F (MV5-SM2)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 12 Mini Br Vlv F X F (MV5-SF4)
- DWYER INSTRUMENTS Mini Brass Ball Valve, Fxf Min Bv Lvr, 14 (MVB-LF2)
- DWYER INSTRUMENTS Ss Ball Valve, Ball Valve 14 Npt (BV2M100)
- DWYER INSTRUMENTS Brass Ball Valve, Bv 600PSI Fp 34 (DBV-03)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77C10627A)
- Dwyer Instruments Ball Valves