Shop All Level Switches
Dwyer Instruments
SPDT Level Switch
Mfr # L6EPB-B-S-3-A
Zoro # G0558988
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Float Switch Contact Form SPDT
- Accuracy +/-12 mm
- Stem Length 7/8 in
- Float Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # L6EPB-B-S-3-A
- Zoro # G0558988
- Country of Origin United States
- Category Level Switches
Dimensions
Stem Length | 7/8 in |
Overall Length | 9.4 in |
Float Length | 2 in |
Float Diameter | 1 in |
Connection Size | 1 in |
Details
Body Material | Brass |
Float Switch Contact Form | SPDT |
Item | Flotect Level Switch, Brass Body, Spdt S |
Accuracy | +/-12 mm |
Float Material | 304 Stainless Steel |
Stem Material | 301 Stainless Steel |
For Media Type | Wastewater, Water |
Nameplate Voltage | 125/250V AC |
Mounting Orientation | Horizontal |
Media Temperature - Maximum | 220 Degrees F |
Range | Not Rated |
Connection Type | NPT |
Enclosure Rating | Not Rated |
Operating Pressure - Maximum | 200 psi |
Output Wire Configuration | 3-Wire |
Product Type | Liquid Level Switch |
Description
Flotect Level Switch, Brass Body, Spdt S, Product Type Liquid Level Switch, Connection Size 1 in, For Media Type Wastewater, Water, Connection Type NPT, Body Material Brass, Accuracy +/-12 mm, Range Not Rated, Stem Length 7/8 in, Operating Pressure - Maximum 200 psi, Media Temperature - Maximum 220 Degrees F, Mounting Orientation Horizontal, Enclosure Rating Not Rated, Float Diameter 1 in, Float Length 2 in, Output Wire Configuration 3-Wire, Probe Type Switch, Overall Length 9.4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Repair Kit, PTFE, Fluid, For 1/4 In Pump (476.117.600)
- DAYTON Automatic Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA8)
- TSURUMI 2 HP 3" Plug-In Utility Pump 115V No Switch Included (LB-1500-60 (115V))
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, SS, Bypass (PA 611)
- DWYER INSTRUMENTS 1/2" Brass Hazardous Location Flow Switch (V6EPB-B-S-1-B)
- DWYER INSTRUMENTS Optical Level Switch (OLS-11)
- DWYER INSTRUMENTS Cable Float Switch, Sw Spst No 50' (CFS2-ONBPN-50)
- DWYER INSTRUMENTS P/N V6Epb-B-S-4-B, Flotect Flow Switch (V6EPB-B-S-4-B)
- DWYER INSTRUMENTS Free floating sewage water level switch, PVC cable, SPST, NC, 30 ft 9.14 m cable (FSW2-CNPN-30)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 20' (FSW2-DNPN-20)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4S)
- Dwyer Instruments Level Switches