Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Spare Thermo Hygrometer Probe
Mfr # RP1
Zoro # G5666796
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AQTI-01 and 471B-1
- Accuracy +/-2% FS Over 10 to 90% @ 77 Degrees F (25 Degrees C)
- Range 0-100%
- Includes Coiled Cable
- Accessory Type Spare Thermo Hygrometer Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RP1
- Zoro # G5666796
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Maximum Hot Wire Probe Length | 8 in |
Details
Item | Thermo-Hygrometer |
For Use With | AQTI-01 and 471B-1 |
Accuracy | +/-2% FS Over 10 to 90% @ 77 Degrees F (25 Degrees C) |
Range | 0-100% |
Includes | Coiled Cable |
Accessory Type | Spare Thermo Hygrometer Probe |
Temperature Accuracy | +/-0.54% |
Relative Humidity Accuracy | +/-2% |
Maximum Temperature Measured | 176 Degrees F |
Minimum Temperature Measured | -40 Degrees F |
Description
Thermo-Hygrometer, Probe Type Thermo-Hygrometer, Relative Humidity Accuracy +/-2 Percent, Includes Coiled Cable, Maximum Hot Wire Probe Length 8 in, Minimum Hot Wire Probe Length Not Applicable, Minimum Temperature Measured -40 Degrees F, Maximum Temperature Measured 176 Degrees F, Compatible with Manufacturer Model Number 471B-1, AQTI-01, Temperature Accuracy +/-0.54 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wireless Color Weather Station (S82967-INT)
- ACURITE Indoor Temperature and Humidity Monitor (00613A2)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- LEVITON VOLTAGE OR CURRENT METERS MM SN ELMNT 120V 2PH 3W 200:0.1 (7B201-T01)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 4000Fpm 6In (AVPT-S04C1A06)
- DWYER INSTRUMENTS Manometer Kit, Digital, 200 In WC (477AV-3)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Black (8904)
- DWYER INSTRUMENTS Air Flow Grid, Sensor, 1000 to 5000 fpm (160G)
- DWYER INSTRUMENTS Air Velocity Transmitter (641-6-LED)
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi (477AV-6)
- EXTECH Anemometer, 40 to 5900 fpm, NIST (AN300-NIST)
- Dwyer Instruments Air Velocity Meters and Anemometers