Shop All Solenoid Valve Accessories
Dwyer Instruments
Solenoid Valve Enclosure, Sve06Wp061 6 Sol 110Vac Wp Enc
Mfr # SVE06WP61
Zoro # G707144332
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.6 in
- Width 6.5 in
- Tool Weight 8.6 lbs
- Length 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SVE06WP61
- Zoro # G707144332
- Country of Origin Taiwan, Province of China
- Category Solenoid Valve Accessories
Dimensions
Height | 6.6 in |
Width | 6.5 in |
Length | 12.5 in |
Details
Tool Weight | 8.6 lbs |
Description
Solenoid valve enclosure, 6 solenoids, weatherproof enclosure, 110 VAC.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Ratchet Pincer with Handles, Forged Steel (14100280-GRA)
- KEYSCO TOOLS Mini Grease Gun, Push Handle, 3 oz. (77614)
- CARLISLE Belt, 5L450 (5L450)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- DWYER INSTRUMENTS Solenoid Valve Enclosure, Solenoid Valve Enc WTim (SVT-6)
- FESTO Illuminating Seal MC-LD-12-24DC (MC-LD-12-24DC)
- ARO Blanking Plate, 3/8 In (M30MB)
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- SMC 24VDC Pneumatic Solenoid Valve, 10VQD1151V5MO (10-VQD1151V-5MO)
- NUMATICS Blocking DiskMark 3 Manifold Blocks (124-151)
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 (3FZZ6)
- Dwyer Instruments Pneumatic Valves