Shop All Solenoid Valve Accessories
Dwyer Instruments
Solenoid Valve Enclosure, Solenoid Vlvenc WTim
Mfr # SVT-6-DC
Zoro # G907144330
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5 in
- Width 5.9 in
- Tool Weight 3.85 lbs
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SVT-6-DC
- Zoro # G907144330
- Country of Origin Italy
- Category Solenoid Valve Accessories
Dimensions
Length | 13.5 in |
Width | 5.9 in |
Height | 3 in |
Details
Tool Weight | 3.85 lbs |
Description
Solenoid valve enclosure with timer, 24 VDC, 6 valves.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector Sprint, 8/6 X G1/8 (1511 8/6-1/8)
- DAYTON 2/B66 Banded V-Belt, 69-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G891)
- BESTORQ Aftermarket JOHN DEERE E39739 Replacement Belt, C54 (C54)
- TIMKEN TIM-27620#3, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od, 276203 (27620#3)
- DWYER INSTRUMENTS Solenoid Valve Enclosure, Solenoid Valve Enc WTim (SVT-6)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- DYNABRADE MINI DYNAFILE II (DB15003)
- FESTO Plug Socket With Cable KMEB-1-24-10-LED (KMEB-1-24-10-LED)
- WARREN-RUPP Spool (775.055.000)
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- A.R. NORTH AMERICA AR North America VRT3-310 Unloader Valves - Black (VRT3-310)
- Dwyer Instruments Pneumatic Valves