Shop All Solenoid Valve Accessories
Dwyer Instruments
Solenoid Valve Enclosure, Solenoid Vlvenc WTim
Mfr # SVT-5-DC
Zoro # G007144285
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.1 in
- Tool Weight 3.45 lbs
- Length 13.4 in
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SVT-5-DC
- Zoro # G007144285
- Country of Origin Italy
- Category Solenoid Valve Accessories
Dimensions
Height | 3.1 in |
Length | 13.4 in |
Width | 6.1 in |
Details
Tool Weight | 3.45 lbs |
Description
Solenoid valve enclosure with timer, 24 VDC, 5 valves.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- DYNABRADE Front Bearing Plate (54630)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black (PTX150-20CE-G)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX450 (4/3VX450)
- DWYER INSTRUMENTS Solenoid Valve Enclosure, Solenoid Valve Enc WTim (SVT-6)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- FESTO Plug Socket MSSD-F-S-M16 (MSSD-F-S-M16)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW3)
- SPEEDAIRE Manifold Kit, Air Pilot Valves, ISO 02 (3FGA1)
- AVENTICS Accessory For Fieldbus Module (240-179)
- FESTO Plug Socket MSSD-E (MSSD-E)
- Dwyer Instruments Pneumatic Valves