Shop All Solenoid Valve Accessories
Dwyer Instruments
Solenoid Valve Enclosure, Solenoid Vlvenc WTim
Mfr # SVT-4-DC
Zoro # G307144350
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.9 in
- Tool Weight 3.1 lbs
- Length 13.5 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SVT-4-DC
- Zoro # G307144350
- Country of Origin Italy
- Category Solenoid Valve Accessories
Dimensions
Width | 5.9 in |
Length | 13.5 in |
Height | 3 in |
Details
Tool Weight | 3.1 lbs |
Description
Solenoid valve enclosure with timer, 24 VDC, 4 valves.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - (2P-200-1)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7308183N)
- CANFIELD CONNECTOR Reed Switch, Round Clamp, 9/16"- 4" Bore (810-000-001)
- DWYER INSTRUMENTS Solenoid Valve Enclosure, Solenoid Valve Enc WTim (SVT-6)
- ARO Connector, 16 Mm (CHW6)
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- SMC 14In 02507MPA NPT Pneumatic Pilot Valve, VXA2230V02N1 (VXA2230V-02N-1)
- WAI GLOBAL VARIABLE VALVE TIMING SOLENOID, VVTS1797 (VVTS1797)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- WAI GLOBAL VARIABLE VALVE TIMING SOLENOID, VVTS1802 (VVTS1802)
- Dwyer Instruments Pneumatic Valves