Shop All Solenoid Valve Accessories
Dwyer Instruments
Solenoid Valve Enclosure, Solenoid Valve Enc WTim
Mfr # SVT-4
Zoro # G107144277
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.4 in
- Length 14 in
- Width 6 in
- Tool Weight 3.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SVT-4
- Zoro # G107144277
- Country of Origin Italy
- Category Solenoid Valve Accessories
Dimensions
Height | 4.4 in |
Length | 14 in |
Width | 6 in |
Details
Tool Weight | 3.9 lbs |
Description
Solenoid valve enclosure with timer, 90-240 VAC, 4 valves.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- REELCRAFT Latch Plate Assembly (S400109)
- BESTORQ 295K8 Micro V Belt, 29.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (295K8)
- WILKERSON Micron Element .01 (MTP-96-648)
- DWYER INSTRUMENTS Solenoid Valve Enclosure, Solenoid Valve Enc WTim (SVT-6)
- SMC Solenoid Coil Connector, Plug In (SY100-30-4A)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- SMC 85120VAc 18In 1MPA NPT Pneumatic Solenoid Valve, VFS21201DZ01 (VFS2120-1DZ-01)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- Dwyer Instruments Solenoid Valve Accessories