Shop All Solenoid Valve Accessories
Dwyer Instruments
Solenoid Valve Enclosure, Solenoid Valve Enc WTim
Mfr # SVT-2
Zoro # G507144334
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 3.4 lbs
- Width 6 in
- Height 4.5 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SVT-2
- Zoro # G507144334
- Country of Origin Italy
- Category Solenoid Valve Accessories
Dimensions
Width | 6 in |
Height | 4.5 in |
Length | 14 in |
Details
Tool Weight | 3.4 lbs |
Description
Solenoid valve enclosure with timer, 90-240 VAC, 2 valves.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Element-Type B-5 Micron (MSP-95-990)
- MILTON Filter, Metal Bowl, 3/4" NPT (1022-8)
- JET-LUBE Anti Seize Compound, Pure Nickel, 4 oz. (13655)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6203Z)
- DWYER INSTRUMENTS Solenoid Valve Enclosure, Solenoid Valve Enc WTim (SVT-6)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- AVENTICS Fieldbus Communication Module (240-325)
- WAI GLOBAL VARIABLE VALVE TIMING SOLENOID, VVTS1784 (VVTS1784)
- FESTO Illuminating Seal MC-LD-12-24DC (MC-LD-12-24DC)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- Dwyer Instruments Pneumatic Valves