Shop All Solenoid Valve Accessories
Dwyer Instruments
Solenoid Valve Enclosure, 12 Sol 110Vac Wp En
Mfr # SVE12WP121
Zoro # G807144331
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Tool Weight 14.95 lbs
- Height 21.2 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SVE12WP121
- Zoro # G807144331
- Country of Origin Taiwan, Province of China
- Category Solenoid Valve Accessories
Dimensions
Length | 7 in |
Height | 21.2 in |
Width | 7 in |
Details
Tool Weight | 14.95 lbs |
Description
Solenoid valve enclosure, 12 solenoids, weatherproof enclosure, 110 VAC.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1 in. Bore dia., Steel (1108 X 1)
- CONTINENTAL CONTITECH A25 Wrapped V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (A25)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1606 2RS PRX)
- MIDWEST FASTENER 3/8-24 Fine Thread Female Heim Joint 2PK (36583)
- DWYER INSTRUMENTS Solenoid Valve Enclosure, Solenoid Valve Enc WTim (SVT-6)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- WARREN-RUPP P98104A - Part For Wr10Pp6Xpp9 (P98-104A)
- FESTO Plug Socket With Cable KMF-1-230AC-5 (KMF-1-230AC-5)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-363 grey 14 end)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- AVENTICS Single Subbase (203-1283)
- Dwyer Instruments Solenoid Valve Accessories