Shop All Snap Action Switches
Dwyer Instruments
Snap Action Switch, Ser WSnap Sw
Mfr # 123-7000-153
Zoro # G107149135
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deadband Approximately 1-1/2" (38.1 mm).
- Pressure Limit 150 psig (10.34 bar).
- Switch Type SPDT snap switch or mercury switch. Optional DPDT or two stage.
- Agency Approvals CSA, UL. (Snap switch is not rated).
- Electrical Rating Snap switch: 15 A @ 120/240/480 VAC, 0.5 A @ 120 VDC resistive, 0.25 A @ 240 VDC resistive. Mercury switch: 4 A @ 120 VAC/DC, 2 A @ 240 VAC/DC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 123-7000-153
- Zoro # G107149135
- Country of Origin United States
- Category Snap Action Switches
Details
Deadband | Approximately 1-1/2" (38.1 mm). |
Pressure Limit | 150 psig (10.34 bar). |
Switch Type | SPDT snap switch or mercury switch. Optional DPDT or two stage. |
Agency Approvals | CSA, UL. (Snap switch is not rated). |
Electrical Rating | Snap switch: 15 A @ 120/240/480 VAC, 0.5 A @ 120 VDC resistive, 0.25 A @ 240 VDC resistive. Mercury switch: 4 A @ 120 VAC/DC, 2 A @ 240 VAC/DC. |
Wetted Materials | Body: Cast iron. Float: 304 SS. Trim and packing gland: Brass. Packing: Carbon. Body gasket: Carbon. |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit. |
Electrical Connections | Screw terminal. |
Process Connections | 1" female NPT. |
Service | Compatible liquids. Cast iron is not for use with lethal or flammable substances either liquid or gaseous. |
Mounting Orientation | Vertical. |
Temperature Limit | Ambient Temperature: 212°F (100°C);Process Temperature: 365°F (185°C). |
Enclosure Rating | General purpose. Optional weatherproof. |
Description
Water level control, cast iron chamber, SPDT snap switch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- GE Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase (TL30422C)
- TRESCO Tresco 120V Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-120-BL-1)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- DWYER INSTRUMENTS 2 switches, SPDT snap, 15A @ 125/250/480 VAC, 1/8 hp @ 125 VAC (12AD0)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW822-A2)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RB-A4)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RB-A2)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV-B7-K)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW899-A2)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating (2DM1)
- Dwyer Instruments Switches