Shop All Pressure Switches
Dwyer Instruments
Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt
Mfr # A9-2
Zoro # G707143342
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Connection: Copper, Diaphragm: Silicone or Stainless Steel.
- Process Connection 1/8" male NPT.
- Electrical Connections 1/4" (6.35 mm) male quick connect.
- Service Non-hazardous gas, liquid, or steam.
- Repeatability ±5%.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # A9-2
- Zoro # G707143342
- Country of Origin China
- Category Pressure Switches
Details
Wetted Materials | Connection: Copper, Diaphragm: Silicone or Stainless Steel. |
Process Connection | 1/8" male NPT. |
Electrical Connections | 1/4" (6.35 mm) male quick connect. |
Service | Non-hazardous gas, liquid, or steam. |
Repeatability | ±5%. |
Switch Type | SPDT. |
Electrical Ratings | 21A @ 125/250 VAC. |
Description
Pressure switch, range 7.3-17.4 psig (0.5-1.5 bar), deadband 2.9 ±1.5 psig (0.2 ±0.1 bar), max. pressure 58.0 psig (4.0 bar), temperature limit 257°F (125°C), stainless steel diaphragm.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 20601-010, 10', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601-010)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-R3)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-R2)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- Dwyer Instruments Switches