Shop All Pressure Switches
Dwyer Instruments
Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt
Mfr # A9-1
Zoro # G207143330
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connections 1/4" (6.35 mm) male quick connect.
- Process Connection 1/8" male NPT.
- Wetted Materials Connection: Copper, Diaphragm: Silicone or Stainless Steel.
- Service Non-hazardous gas, liquid, or steam.
- Switch Type SPDT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # A9-1
- Zoro # G207143330
- Country of Origin China
- Category Pressure Switches
Details
Electrical Connections | 1/4" (6.35 mm) male quick connect. |
Process Connection | 1/8" male NPT. |
Wetted Materials | Connection: Copper, Diaphragm: Silicone or Stainless Steel. |
Service | Non-hazardous gas, liquid, or steam. |
Switch Type | SPDT. |
Repeatability | ±5%. |
Electrical Ratings | 21A @ 125/250 VAC. |
Description
Pressure switch, range 2.9-8.7 psig (0.2-0.6 bar), deadband 2.9 ±1.5 psig (0.2 ±0.1 bar), max. pressure 43.5 psig (3.0 bar), temperature limit 185°F (85°C), silicone diaphragm.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- TATCO 3/16" x 11" L Nylon Cable Tie 50 lb PK 500 (22700)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-153-5)
- DWYER INSTRUMENTS Series 1950 Explosion Proof Di (1950-20-2F)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 317 PSI (A6-353221)
- Dwyer Instruments Switches