Shop All Pressure Switches
Dwyer Instruments
Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt
Mfr # A9-4
Zoro # G707143458
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Connection: Copper, Diaphragm: Silicone or Stainless Steel.
- Electrical Connections 1/4" (6.35 mm) male quick connect.
- Process Connection 1/8" male NPT.
- Electrical Ratings 21A @ 125/250 VAC.
- Service Non-hazardous gas, liquid, or steam.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # A9-4
- Zoro # G707143458
- Country of Origin China
- Category Pressure Switches
Details
Wetted Materials | Connection: Copper, Diaphragm: Silicone or Stainless Steel. |
Electrical Connections | 1/4" (6.35 mm) male quick connect. |
Process Connection | 1/8" male NPT. |
Electrical Ratings | 21A @ 125/250 VAC. |
Service | Non-hazardous gas, liquid, or steam. |
Repeatability | ±5%. |
Switch Type | SPDT. |
Description
Pressure switch, range 21.8-58 psig (1.5-4.0 bar), deadband 3.6 ±2.2 psig (0.25 ±0.1 bar), max. pressure 87.0 psig (6.0 bar), temperature limit 257°F (125°C), stainless steel diaphragm.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 50ft (30-VG-3000B-G3)
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 02 In Barb (MP-002)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LA2E)
- Dwyer Instruments Switches