Shop All Pressure Switches
Dwyer Instruments
Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np
Mfr # A9-3
Zoro # G107143393
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connections 1/4" (6.35 mm) male quick connect.
- Process Connection 1/8" male NPT.
- Wetted Materials Connection: Copper, Diaphragm: Silicone or Stainless Steel.
- Electrical Ratings 21A @ 125/250 VAC.
- Service Non-hazardous gas, liquid, or steam.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # A9-3
- Zoro # G107143393
- Country of Origin China
- Category Pressure Switches
Details
Electrical Connections | 1/4" (6.35 mm) male quick connect. |
Process Connection | 1/8" male NPT. |
Wetted Materials | Connection: Copper, Diaphragm: Silicone or Stainless Steel. |
Electrical Ratings | 21A @ 125/250 VAC. |
Service | Non-hazardous gas, liquid, or steam. |
Switch Type | SPDT. |
Repeatability | ±5%. |
Description
Pressure switch, range 14.5-36.3 psig (1.2-2.5 bar), deadband 2.9 ±1.5 psig (0.2 ±0.1 bar), max. pressure 72.5 psig (5.0 bar), temperature limit 257°F (125°C), stainless steel diaphragm.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- KABLE KONTROL Cable Zip Ties 22" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT104)
- KEEN 5133564U 0.75 in. Type T PVC Conduit Body (KE151242)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-20-B-24-NA)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 2to 10In WC (ADPS-06-2-N)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-500PA)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 113 PSI (A6-253221)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43)
- Dwyer Instruments Pressure Switches