Shop All Manometers
Dwyer Instruments
Slacktube Manometer Model 0 To 50 Cm
Mfr # 1211-100
Zoro # G1438459
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range -50 to 50 in wc
- Rated Total Pressure 50 psi
- Mounting Magnetic Clip
- Operating Range 50-0-50 cm wc
- Includes (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 1211-100
- Zoro # G1438459
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length | 100 cm |
For Tubing Diameter | 0.187 in |
Details
Item | Analog Manometer |
Pressure Range | -50 to 50 in wc |
Rated Total Pressure | 50 psi |
Mounting | Magnetic Clip |
Operating Range | 50-0-50 cm wc |
Includes | (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case |
Standards | RoHs |
Manometer Pressure Range | -50 in wc to 50 in wc |
Lens Material | Nylon, Plastic |
Scale Units | in wc |
Includes Stand | No |
Gauge Fluid Color | Fluorescein Green |
Manometer Type | Flexible U-Tube |
Includes Gas Pressure Kit | No |
Fluid Color | Green |
Maximum Operating Pressure | 50 psi |
Series | 1211 |
Maximum Pressure | 50 in wc |
Minimum Pressure | -50 in wc |
Mounting Fasteners Included | Yes |
Maximum Operating Temperature | 130 Degrees F |
Housing Material | Vinyl-Plastic |
Description
Analog Manometer, Pressure Range -50 to 50 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 50 in wc, Minimum Pressure -50 in wc, Scale Units in wc, Series 1211, Manometer Type Flexible U-Tube, Housing Material Vinyl-Plastic, Includes Gas Pressure Kit No, Fluid Color Green, Includes (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case, Lens Material Nylon, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC7)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mount, SS (PRO-301D-254CB-01)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF5)
- FRIO-TEMP Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (B61000-0200)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 500 psi (490A-5)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- DWYER INSTRUMENTS Pouch, Nylon, Gray (A-402A)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-48)
- DWYER INSTRUMENTS Handheld Digital Manometer 0-3000 Psi (475-6-FM)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 50 psi (477B-6)
- YELLOW JACKET Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (78060)
- Dwyer Instruments Manometers