Shop All Manometers
Dwyer Instruments
Slack Tube Monometer, 25025 Wc
Mfr # 1211-50
Zoro # G107146509
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slack Tube Length (In.) 11.5 in
- Width 9.6 in
- Height 2.2 in
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1211-50
- Zoro # G107146509
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 11.5 in |
Width | 9.6 in |
Height | 2.2 in |
Details
Weight | 1.05 lbs |
Description
Manometer, range 25-0-25, 11 oz water or mercury required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Test Gauge Air/Nat Gas (355-30PK1)
- BEL-ART Bi-Metallic 3 In Dial, Meter, 12 In (B61310-8800)
- FLUKE Probe Insul Piercing (873448)
- BACHARACH Printer Paper, Use With 5KY67, PK5 (24-1310)
- DWYER INSTRUMENTS UTube Manometer, 18018 Wc (1223-36-D)
- DWYER INSTRUMENTS 1221-M200-D MANOMETER (1222-24-D)
- DWYER INSTRUMENTS Series 1211 Roll-Up Slack Tube Manometer (1211-30)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 150 PSI1034 Bar (475-8-FM)
- DWYER INSTRUMENTS Handheld Manometer Kit.0 to 20.00 In WC (475-1-FM-AV)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1221-16-D)
- Dwyer Instruments Manometers