Shop All Pressure Switches
Dwyer Instruments
SingleDual Pressure Switch, Press Sw 2011 Inwc
Mfr # 1626-10
Zoro # G107143492
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections 3 screw type, common, normally open and normally closed.
- Features Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs; Sealed diaphragm provides leak-proof construction for high accuracy and precision control
- Electrical Rating 15 A @ 120 to 480 VAC, 60 Hz. Resistive, 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz.
- Service Air and non-combustible, compatible gases.
- Switch Type 1626: SPDT; 1627: (2) SPDT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1626-10
- Zoro # G107143492
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | 3 screw type, common, normally open and normally closed. |
Features | Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs; Sealed diaphragm provides leak-proof construction for high accuracy and precision control |
Electrical Rating | 15 A @ 120 to 480 VAC, 60 Hz. Resistive, 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz. |
Service | Air and non-combustible, compatible gases. |
Switch Type | 1626: SPDT; 1627: (2) SPDT. |
Set Point Adjustment | Screw adjustment. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Agency Approvals | CE. |
Temperature Limits | -30 to 130°F (-34.4 to 54.4°C). |
Pressure Limits | Max. 50 in. w.c. (12.44 kPa) continuous, 2 psig (13.79 kPa) surge. |
Process Connections | 1/8" female NPT. |
Repeatability | ±1%. |
Description
Single pressure switch, range 2.0-11" w.c., .25 min. deadband, .65 max. deadband, 2.3 adj. diff. between set points.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7-13/32" L, 3/16" W, Yellow Plastic Marking Cable Tie, Cable Tie Duty: Standard (PLM2S-D4Y)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S61000FDCD)
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc (BDPA-04-2-N)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GPG2)
- Dwyer Instruments Switches