Shop All Pressure Switches
Dwyer Instruments
SingleDual Pressure Switch, Press Sw 0560 Inwc
Mfr # 1626-5
Zoro # G307143490
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connections 3 screw type, common, normally open and normally closed.
- Features Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs; Sealed diaphragm provides leak-proof construction for high accuracy and precision control
- Service Air and non-combustible, compatible gases.
- Agency Approvals CE.
- Repeatability ±1%.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1626-5
- Zoro # G307143490
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | 3 screw type, common, normally open and normally closed. |
Features | Single or dual action switches support consistent designs with similar models, but with the ability to match specific application needs; Sealed diaphragm provides leak-proof construction for high accuracy and precision control |
Service | Air and non-combustible, compatible gases. |
Agency Approvals | CE. |
Repeatability | ±1%. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Electrical Rating | 15 A @ 120 to 480 VAC, 60 Hz. Resistive, 1/8 HP @ 125 VAC, 1/4 HP @ 250 VAC, 60 Hz. |
Process Connections | 1/8" female NPT. |
Set Point Adjustment | Screw adjustment. |
Pressure Limits | Max. 50 in. w.c. (12.44 kPa) continuous, 2 psig (13.79 kPa) surge. |
Temperature Limits | -30 to 130°F (-34.4 to 54.4°C). |
Switch Type | 1626: SPDT; 1627: (2) SPDT. |
Description
Single pressure switch, range .5-6.0" w.c., .15 min. deadband, .35 max. deadband, 1.2 adj. diff. between set points.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 100Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) (10322)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375B)
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- Dwyer Instruments Switches