Shop All Sight Glass Flow Indicators
Dwyer Instruments
Single Sight Flow Indicator, Brnz, 1-1/4In
Mfr # SFI-100-1-1/4
Zoro # G5840247
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/4 in
- Connection Type FNPT
- Number of Windows 1
- Sight Material Tempered Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SFI-100-1-1/4
- Zoro # G5840247
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Pipe Size | 1 1/4 in |
Sight Dia. | 2 1/32 in |
Overall Length | 4.4 in |
Overall Width | 2.6 in |
Connection Size | 1 1/4 in |
Sight Diameter | 2 in |
Details
Item | Window Sight Flow Indicator with Impeller |
Body Material | Bronze |
Connection Type | FNPT |
Number of Windows | 1 |
Sight Material | Tempered Glass |
Seal Material | Buna-N |
Max. Pressure | 125 psi |
Temp. Range | 32 Degrees F to 200 Degrees F |
Wetted Material | 316 Stainless Steel, ABS, Bronze, Buna-N, PTFE, Tempered Glass, Viton |
Flow Direction | Horizontal Left, Horizontal Right, Vertical Down, Vertical Up |
Media Temperature -Maximum | 200 Degrees F |
Operating Pressure - Maximum | 125 psig |
For Media Type | Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water |
Media Temperature - Minimum | 32 Degrees F |
Indicator Type | Rotor |
Description
Window Sight Flow Indicator with Impeller, Indicator Type Rotor, Body Material Bronze, Connection Size 1 1/4 in, Connection Type FNPT, Operating Pressure - Maximum 125 psig, Sight Material Tempered Glass, Sight Diameter 2 in, Number of Windows 1, Flow Direction Horizontal Left, Horizontal Right, Vertical Down, Vertical Up, Media Temperature - Minimum 32 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Lead Wire, 18 AWG, 50 Ft, Black (6733-0)
- ACURITE Indoor/Outdoor Thermometer or Clock (3LYK1)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF20P)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451279AS04L160#)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1/4In (SFI-100-1/4)
- DWYER INSTRUMENTS Double Sight Flow Indicator, SS, 1-1/4In (SFI-300SS-1-1/4)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 3/8In (SFI-100-3/8)
- DWYER INSTRUMENTS MODEL 300MP SFI BRONZE 2 NPT (SFI-300MP-2)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 2In (SFI-300-2)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/2In (SFI-300-1-1/2)
- J.W. WINCO GN743-14-M20X1.5-A Oil Sight Glass (743-14-M20X1.5-A)
- Dwyer Instruments Sight Glass Flow Indicators