Shop All Sight Glass Flow Indicators
Dwyer Instruments
Single Sight Flow Indicator, Brnz, 1-1/2In
Mfr # SFI-100-1-1/2
Zoro # G7561942
original price:
$566.84
20% off
new price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/2 in
- Connection Type FNPT
- Number of Windows 1
- Sight Material Tempered Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SFI-100-1-1/2
- Zoro # G7561942
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Pipe Size | 1 1/2 in |
Sight Dia. | 2 15/16 in |
Overall Length | 5.7 in |
Connection Size | 1 1/2 in |
Overall Width | 3.3 in |
Sight Diameter | 2.9 in |
Details
Item | Window Sight Flow Indicator with Impeller |
Body Material | Bronze |
Connection Type | FNPT |
Number of Windows | 1 |
Sight Material | Tempered Glass |
Max. Pressure | 125 psi |
Seal Material | Buna-N |
Temp. Range | 32 Degrees F to 200 Degrees F |
Operating Pressure - Maximum | 125 psig |
For Media Type | Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water |
Indicator Type | Rotor |
Media Temperature - Minimum | 32 Degrees F |
Media Temperature -Maximum | 200 Degrees F |
Flow Direction | Horizontal Left, Horizontal Right, Vertical Down, Vertical Up |
Wetted Material | 316 Stainless Steel, ABS, Bronze, Buna-N, PTFE, Tempered Glass, Viton |
Description
Window Sight Flow Indicator with Impeller, Indicator Type Rotor, Body Material Bronze, Connection Size 1 1/2 in, Connection Type FNPT, Operating Pressure - Maximum 125 psig, Sight Material Tempered Glass, Sight Diameter 2.9 in, Number of Windows 1, Flow Direction Horizontal Left, Horizontal Right, Vertical Down, Vertical Up, Media Temperature - Minimum 32 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN TM4 Digital 20 Hour Kitchen Timer (221TM4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 400 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-400-psi)
- FLUKE Probe Set Stainless Steel (1670056)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (601082PS02L1MC4)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1In (SFI-100-1)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 1In (SFI-300-1)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/4In (SFI-300-1-1/4)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 3/8In (SFI-100-3/8)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1/2In (SFI-100-1/2)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 1In (SFI-300SS-1)
- JACOBY TARBOX Sight Steel 2In Flow Indicator, 910FA (910-FA)
- Dwyer Instruments Sight Glass Flow Indicators