Shop All Sight Glass Flow Indicators
Dwyer Instruments
Sight Flow Transmitter, Sight Flow Xmtr Ss 420
Mfr # SF10
Zoro # G907149120
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.7 in
- Height 4.3 in
- Width 5.4 in
- Weight 2.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SF10
- Zoro # G907149120
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Overall Length | 7.7 in |
Height | 4.3 in |
Width | 5.4 in |
Details
Weight | 2.55 lbs |
Description
Sight flow transmitter, 316 stainless steel cover.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2" 0-30" Vac/Kpa 1/8" Npt Btm (PEM195)
- UNITED SCIENTIFIC Ammeter, Dc, 0-10A (MAM006)
- LOCHINVAR Tst2032 Sensor, Ntc Thermistor (TST2032)
- BAKER INSTRUMENTS B6016 Spare deg C Thermometer (B6016-NIST)
- DWYER INSTRUMENTS Double Sight Flow Indicator, SS, 1-1/4In (SFI-300SS-1-1/4)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 1In (SFI-300SS-1)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 1In (SFI-300-1)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Brnz, 1-1/4In (SFI-100-1-1/4)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/4In (SFI-300-1-1/4)
- DWYER INSTRUMENTS Sight Flow Indicator (SFI-801-3/4-A711)
- J.W. WINCO GN743.2-11-M16X1.5-B Oil Sight Glass (743.2-11-M16X1.5-B)
- Dwyer Instruments Sight Glass Flow Indicators