Shop All Sight Glass Flow Indicators
Dwyer Instruments
Sight Flow Transmitter, Sight Flow Xmtr Cc 420
Mfr # SF11
Zoro # G307149171
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.7 in
- Width 5.3 in
- Height 4.3 in
- Weight 2.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SF11
- Zoro # G307149171
- Country of Origin United States
- Category Sight Glass Flow Indicators
Dimensions
Overall Length | 7.7 in |
Width | 5.3 in |
Height | 4.3 in |
Details
Weight | 2.2 lbs |
Description
Sight flow transmitter, clear polycarbonate cover.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4PRT4)
- DWYER INSTRUMENTS Immersion Temperature Probes, Immersion Temp Sensor (I2-1B042)
- LDI INDUSTRIES Rigid Plastic Sight (G613-03-A-1)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FME8)
- DWYER INSTRUMENTS Sight Flow Indicator, 550 Sight Window 34 Npt (SFI-550-3/4)
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 3/4In (SFI-300SS-3/4)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1/2In (SFI-100-1/2)
- DWYER INSTRUMENTS Double Sight Flow Indicator, SS, 1-1/4In (SFI-300SS-1-1/4)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 2In (SFI-100-2)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 3/8In (SFI-100-3/8)
- J.W. WINCO GN743-14-M20X1.5-B Oil Sight Glass (743-14-M20X1.5-B)
- Dwyer Instruments Sight Glass Flow Indicators