Shop All Manometers
Dwyer Instruments
Series 1211 Roll-Up Slack Tube Manometer
Mfr # 1211-30
Zoro # G1438440
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range -15 to 15 in wc
- Includes (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case
- Mounting Magnetic Clip
- Rated Total Pressure 50 psi
- Operating Range 15-0-15 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1211-30
- Zoro # G1438440
- Country of Origin United States
- Category Manometers
Dimensions
For Tubing Diameter | 0.187 in |
Slack Tube Length | 30 in |
Details
Item | Analog Manometer |
Pressure Range | -15 to 15 in wc |
Includes | (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case |
Mounting | Magnetic Clip |
Rated Total Pressure | 50 psi |
Operating Range | 15-0-15 in wc |
Standards | RoHs |
Manometer Pressure Range | -15 in wc to 15 in wc |
Maximum Operating Pressure | 50 psi |
Housing Material | Vinyl-Plastic |
Series | 1211 |
Minimum Pressure | -15 in wc |
Fluid Color | Green |
Scale Units | in wc |
Manometer Type | Flexible U-Tube |
Includes Gas Pressure Kit | No |
Includes Stand | No |
Maximum Pressure | 15 in wc |
Gauge Fluid Color | Fluorescein Green |
Maximum Operating Temperature | 130 Degrees F |
Lens Material | Nylon, Plastic |
Mounting Fasteners Included | Yes |
Description
Analog Manometer, Pressure Range -15 to 15 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 15 in wc, Minimum Pressure -15 in wc, Scale Units in wc, Series 1211, Manometer Type Flexible U-Tube, Housing Material Vinyl-Plastic, Includes Gas Pressure Kit No, Fluid Color Green, Includes (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case, Lens Material Nylon, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Ink Color, PK3 (B9902AP)
- WINTERS Pressure Gauge, 0 to 1000 1/4 in MNPT, Gray (PFP649WBG)
- PARKER MC CRORY MFG CO 6 Light Tester Pls Bk/Yw (817)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410-Kit)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 40 in wc (477B-2)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 48"L) (160-48)
- DWYER INSTRUMENTS Digital Hydronic Manometerl, 100 psi (490A-4)
- DWYER INSTRUMENTS U-Tube Manometer Range 4-0-4 (1223-8-D)
- DWYER INSTRUMENTS UTube Manometer, 18018 Wc (1223-36-D)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-24)
- DWYER INSTRUMENTS Dwyer A -532 Air Volume Slide Rule (A-532)
- Dwyer Instruments Manometers