Shop All Current Transformers
Dwyer Instruments
Rms Current Transformer, Split Current Sensor
Mfr # CCT70-100
Zoro # G007143967
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4.8 in
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range; True RMS
- Accuracy 1%.
- Isolation Voltage 2000 V.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # CCT70-100
- Zoro # G007143967
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 4.8 in |
Details
Item - Transformer | Split Core Current Transformer |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Features | Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range; True RMS |
Accuracy | 1%. |
Isolation Voltage | 2000 V. |
Humidity Limits | 0 to 95% (non-condensing). |
Frequency | 10 to 400 Hz. |
Temperature Limits | -22 to 158Ă‚ÂşF (-30 to 70Ă‚ÂşC). |
Approvals | CE, cUL, UL. |
Output | 4 to 20 mA, true RMS. |
Response Time | 250 ms to 90%. |
Amperage Range | Up to 200 A (depending on model). |
Power Requirements | 24 VDC nominal. |
Description
Current transformer, 100/150/200 A input, 4-20 RMS output, split core.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Blue (AT1510EV-BU)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- WIEGMANN Replacement key, NOVAL Accessory, Chrome (WAL12KEY)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- SQUARE D Split Core Current Transformer, 0 to 800A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT083)
- Dwyer Instruments Power Distribution