Shop All Current Transformers
Dwyer Instruments
Rms Current Transformer, Split Current Sensor
Mfr # CCT60-100
Zoro # G707144004
$69.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 6.6 in
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range; True RMS
- Humidity Limits 0 to 95% (non-condensing).
- Frequency 10 to 400 Hz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # CCT60-100
- Zoro # G707144004
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 6.6 in |
Details
Item - Transformer | Split Core Current Transformer |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Features | Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range; True RMS |
Humidity Limits | 0 to 95% (non-condensing). |
Frequency | 10 to 400 Hz. |
Temperature Limits | -22 to 158ºF (-30 to 70ºC). |
Isolation Voltage | 2000 V. |
Power Requirements | 24 VDC nominal. |
Approvals | CE, cUL, UL. |
Amperage Range | Up to 200 A (depending on model). |
Output | 4 to 20 mA, true RMS. |
Response Time | 250 ms to 90%. |
Accuracy | 1%. |
Description
Current transformer, 10/20/50 A input, 4-20 RMS output, split core.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Green (HS357-S10-GREEN)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070T200D1)
- ACME ELECTRIC Single Phase Transformer, 50 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153004)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- Dwyer Instruments Power Distribution