Shop All Current Transformers
Dwyer Instruments
Rms Current Transformer, Solid Current Sensor
Mfr # CCT70-200
Zoro # G607143992
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 4.8 in
- Features Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range; True RMS
- Enclosure Rating UL, 94 V-O flammability rated, ABS plastic housing.
- Power Requirements 24 VDC nominal.
- Response Time 250 ms to 90%.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CCT70-200
- Zoro # G607143992
- Country of Origin China
- Category Current Transformers
Dimensions
Overall Depth | 4.8 in |
Details
Item - Transformer | Solid Core Current Transformer |
Features | Integral mounting flange for quick installation; Solid core or split core configurations; Jumper selectable range; True RMS |
Enclosure Rating | UL, 94 V-O flammability rated, ABS plastic housing. |
Power Requirements | 24 VDC nominal. |
Response Time | 250 ms to 90%. |
Amperage Range | Up to 200 A (depending on model). |
Isolation Voltage | 2000 V. |
Accuracy | 1%. |
Temperature Limits | -22 to 158ºF (-30 to 70ºC). |
Humidity Limits | 0 to 95% (non-condensing). |
Approvals | CE, cUL, UL. |
Output | 4 to 20 mA, true RMS. |
Frequency | 10 to 400 Hz. |
Description
Current transformer, 100/150/200 A input, 4-20 RMS output, solid core.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV03)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI (LF10-4H)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- Dwyer Instruments Current Transformers