Shop All Flowmeters
Dwyer Instruments
Rmc-142-Ssv Flowmeter Range 2-22
Mfr # RMC-142-SSV
Zoro # G3271320
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Connection Type FNPT
- Flow Range 2-2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # RMC-142-SSV
- Zoro # G3271320
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Overall Length | 5 in |
Overall Width | 2.3 in |
Overall Height | 15.4 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Flow Range | 2-2.2 |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Compatible Flow Material | Water |
Includes Flow Rate Adjustment Knob | Yes |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Accuracy | +/-2% |
Unit Of Measure | Gallons |
Flowmeter Type | Variable Area |
O-Ring Material | Buna-N, Neoprene |
Mounting Orientation | Vertical |
Flow Rate - Maximum | 2.2 gpm |
Flow Rate - Minimum | 0.2 gpm |
Operating Pressure - Maximum | 100 psi |
Media Temperature - Maximum | 130 Degrees F |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/10 HP, Cast Aluminum, 3/4 in NPT Inlet (147000-01)
- SPRINGER PARTS Mechanical Seal; Replaces TEEL PUMP 1R312 (1R312SP)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gpm Water (VFB-86-SSV)
- ZORO SELECT Float Rod, 1/4-20, 10 In L, Brass (109-851)
- DWYER INSTRUMENTS Flowmeter Range 1-12 Gph Water (RMB-82-SSV)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 34X1 1 Gal Out (WNT-A-C-05-1)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 Lpm Air (RMA-25-SSV)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 22 (LFMA-02-A2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 12 Gph76 LM Wtr (RMB-82D-SSV)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- BROOKS Flowmeter, Water, .2 to 5 GPH, Glass (1250AD6073WGSVV)
- Dwyer Instruments Flowmeters