Shop All Flowmeters
Dwyer Instruments
Rmb-51-Ssv Flowmeter Range 2-20
Mfr # RMB-51-SSV
Zoro # G0632698
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Connection Type FNPT
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMB-51-SSV
- Zoro # G0632698
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Overall Width | 1.5 in |
Overall Length | 3.6 in |
Overall Height | 8.8 in |
Details
Item | Flowmeter |
Housing Material | Polycarbonate |
Connection Type | FNPT |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
Product Type | Variable Area Flowmeter |
Compatible Flow Material | Air |
Accuracy | 3% |
O-Ring Material | Buna-N, Neoprene |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Flow Rate - Maximum | 20 scfh |
Media Temperature - Maximum | 130 Degrees F |
Includes Flow Rate Adjustment Knob | Yes |
Operating Pressure - Maximum | 100 psi |
Mounting Orientation | Vertical |
Unit Of Measure | Gallons, Liters |
Flow Rate - Minimum | 2 scfh |
Flowmeter Type | Variable Area |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Vertical Float Switch (K001114)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFP007)
- ACTION PUMP Hand Drum Pump, Lever, Die Cast, 2In OD (3006)
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 10 Gal (WMH-A-C-06-10)
- DWYER INSTRUMENTS Flowmeter, 011 Scfh Air (VFA-1)
- DWYER INSTRUMENTS Mini Flowmeter, 110 Scfh Air (MMF-10-PV)
- DWYER INSTRUMENTS Flowmeter, 110 Scfh Air (VFA-4-SSV)
- DWYER INSTRUMENTS 0.5-5 GPM WATER (VFB-86-EC-SS)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-4-S)
- Dwyer Instruments Flowmeters