Shop All Thermometer Accessories
Dwyer Instruments
Remote ThermometerSwitch, Rmt Rdng Temp Sw 40 To 120
Mfr # RRT3120U
Zoro # G807146588
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Length 11.8 in
- Width 11.8 in
- Height 11.8 in
- Weight 3.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # RRT3120U
- Zoro # G807146588
- Country of Origin Japan
- Category Thermometer Accessories
Dimensions
Wire Length | 11.8 in |
Width | 11.8 in |
Height | 11.8 in |
Details
Weight | 3.3 lbs |
Description
Remote reading thermometer with switch, range -40 to 120°F (-40 to 50°C)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Continuity Tester, 10000 ft. (R5300)
- AMPROBE Receptacle Tester with GFCI, 110to 125VAC (ST-102B)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (452074SD02L1000BL)
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- DWYER INSTRUMENTS Digital Temperature Switch Dual (TSS2-2400)
- DWYER INSTRUMENTS Remote ThermometerSwitch, Rmt Rdng Temp Sw 0 To 300 (RRT3300U)
- DWYER INSTRUMENTS Thermocouple Temperature Switch Type (TCS-4030)
- REOTEMP Probe Guard, 3 ft. Stem, For 1/2 In. Probe (FM36-16)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- SUPCO Temp. Alarm, -10 to 80F, Battery Operated (TA-7)
- HAKKO Sensor, 0 deg. to 1200 deg. F, Coated, PK10 (191-212)
- Dwyer Instruments Thermometer Accessories