Shop All Thermometer Accessories
Dwyer Instruments
Remote ThermometerSwitch, Rmt Rdng Temp Sw 0 To 300
Mfr # RRT3300U
Zoro # G907146488
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Length 11.8 in
- Width 11.8 in
- Height 11.8 in
- Weight 3.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RRT3300U
- Zoro # G907146488
- Country of Origin Japan
- Category Thermometer Accessories
Dimensions
Wire Length | 11.8 in |
Width | 11.8 in |
Height | 11.8 in |
Details
Weight | 3.3 lbs |
Description
Remote reading thermometer with switch, range 0 to 300°F (-18 to 149°C)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Thermocouple Thermometer, 2 Input (TMD-56)
- TRACEABLEGO Data Logger, Wireless Interface (6535)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-021)
- ASHCROFT Explosion Proof Transducer, 0 to 300 psi (A2XBM0442C2300#G)
- DWYER INSTRUMENTS Digital Temperature Switch Dual (TSS2-2400)
- REOTEMP Probe Guard, 6 ft. Stem, For 1/2 In. Probe (FM72-16)
- LOVE Temperature Switch, SPDT and SPDT, 110VAC (TSX3-500122)
- WAHL Thermocouple Solder Bead Sensor w/Bonnet (WST-02B)
- REOTEMP Probe Guard, 3 ft. Stem, For 1/2 In. Probe (FM36-16)
- HAKKO Sensor, 0 deg. to 1200 deg. F, Coated, PK10 (191-212)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4010)
- Dwyer Instruments Thermometer Accessories